Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, Black, 50ft
  • Zoro #: G0184344
  • Mfr #: 11579083
$10.87
  • Stranded / Solid: Solid
  • Standards: UL
  • Temp. Rating: 194 Degrees F
See full product details
Orders over $75 ship free.

Southwire #11579083 Specifications

  • Zoro #: G0184344
  • Mfr #: 11579083
Stranded / Solid: Solid Standards: UL
Temp. Rating: 194 Degrees F Wire Size (Wire and Cable): 14 AWG
Insulation Material: PVC Wire Size: 14 AWG
Wire Type: THHN Wire Size - Wire and Cable: 14 AWG
Wire Color: Black Jacket Material: Nylon
Insulation Material (Wire and Cable): PVC Voltage: 600VAC
Item: Building Wire Wire Type - Wire and Cable: THHN
Stranding: 1 Wire and Cable Item: Building Wire
Insulation Material - Wire and Cable: PVC Packaging: Plastic Spool
Number of Conductors: 1 Spool Length: 50 ft.
Max. Amps: 15 Jacket Material - Wire and Cable: Nylon
Nominal Outside Dia.: 0.102" Conductor Design: Solid
Length: 50 ft. Trade Designation: THHN
Jacket Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Black, Length 50 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.10 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #11579083