Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 14 AWG, Blue, 2500ft

  • Zoro #: G0184204
  • Mfr #: 11582405
$211.52
  • Jacket Material - Wire and Cable: Nylon
  • Wire Size (Wire and Cable): 14 AWG
  • Wire Type - Wire and Cable: THHN
See full product details
This item ships free.

Southwire #11582405 Specifications

  • Zoro #: G0184204
  • Mfr #: 11582405
Jacket Material - Wire and Cable: Nylon Wire Size (Wire and Cable): 14 AWG
Wire Type - Wire and Cable: THHN Wire Type: THHN
Spool Length: 2500 ft. Stranding: 1
Nominal Outside Dia.: 0.1 in Item: Building Wire
Insulation Material - Wire and Cable: PVC Max. Amps: 15
Jacket Material: Nylon Insulation Material: PVC
Packaging: Plastic Spool Wire Size - Wire and Cable: 14 AWG
Wire Color: Blue Voltage: 600V AC
Standards: UL Stranded / Solid: Solid
Insulation Material (Wire and Cable): PVC Temp. Rating: 194 Degrees F
Wire and Cable Item: Building Wire Number of Conductors: 1
Wire Size: 14 AWG Length: 2,500 ft
Trade Designation: THHN Conductor Design: Solid
Jacket Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Blue, Length 2,500 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.1 in, Packaging Spool, Jacket Color Blue, Voltage 600V AC, Stranding 1

Technical Guides

Reviews of Southwire #11582405