Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, Blue, 500ft
  • Zoro #: G0184107
  • Mfr #: 11582401
$55.34
  • Temp. Rating: 194 Degrees F
  • Insulation Material: PVC
  • Packaging: Plastic Spool
See full product details
Orders over $75 ship free.

Southwire #11582401 Specifications

  • Zoro #: G0184107
  • Mfr #: 11582401
Temp. Rating: 194 Degrees F Insulation Material: PVC
Packaging: Plastic Spool Wire Type - Wire and Cable: THHN
Wire Type: THHN Max. Amps: 15
Wire Size (Wire and Cable): 14 AWG Wire and Cable Item: Building Wire
Standards: UL,E34382 Nominal Outside Dia.: 0.102"
Wire Size: 14 AWG Wire Size - Wire and Cable: 14 AWG
Spool Length: 500 ft. Item: Building Wire
Jacket Material - Wire and Cable: Nylon Stranded / Solid: Solid
Number of Conductors: 1 Jacket Material: Nylon
Insulation Material - Wire and Cable: PVC Insulation Material (Wire and Cable): PVC
Voltage: 600VAC Wire Color: Blue
Stranding: 1 Conductor Design: Solid
Trade Designation: THHN Length: 500 ft.
Jacket Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Blue, Length 500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.10 In., Packaging Spool, Voltage 600VAC, Stranding 1

Reviews of Southwire #11582401