Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 14 AWG, Green, 100ft

  • Zoro #: G0184152
  • Mfr #: 11583284
$20.77
  • Standards: UL
  • Jacket Material: Nylon
  • Wire and Cable Item: Building Wire
See full product details
Orders over $75 ship free.

Southwire #11583284 Specifications

  • Zoro #: G0184152
  • Mfr #: 11583284
Standards: UL Jacket Material: Nylon
Wire and Cable Item: Building Wire Wire Type - Wire and Cable: THHN
Wire Size: 14 AWG Insulation Material: PVC
Packaging: Plastic Spool Jacket Material - Wire and Cable: Nylon
Wire Size (Wire and Cable): 14 AWG Wire Type: THHN
Insulation Material (Wire and Cable): PVC Max. Amps: 15
Nominal Outside Dia.: 0.1 in Item: Building Wire
Wire Color: Green Insulation Material - Wire and Cable: PVC
Stranding: 1 Number of Conductors: 1
Spool Length: 100 ft. Stranded / Solid: Solid
Temp. Rating: 194 Degrees F Voltage: 600V AC
Wire Size - Wire and Cable: 14 AWG Length: 100 ft
Conductor Design: Solid Trade Designation: THHN
Jacket Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Green, Length 100 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.1 in, Packaging Spool, Jacket Color Green, Voltage 600V AC, Stranding 1

Technical Guides

Reviews of Southwire #11583284