Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, Green, 2500ft
  • Zoro #: G0184213
  • Mfr #: 11583205
$188.46
  • Nominal Outside Dia.: 0.102"
  • Wire Size - Wire and Cable: 14 AWG
  • Packaging: Plastic Spool
See full product details
This item ships free.

Southwire #11583205 Specifications

  • Zoro #: G0184213
  • Mfr #: 11583205
Nominal Outside Dia.: 0.102" Wire Size - Wire and Cable: 14 AWG
Packaging: Plastic Spool Wire Size: 14 AWG
Number of Conductors: 1 Wire Type: THHN
Wire Size (Wire and Cable): 14 AWG Insulation Material (Wire and Cable): PVC
Stranded / Solid: Solid Voltage: 600VAC
Max. Amps: 15 Wire and Cable Item: Building Wire
Wire Type - Wire and Cable: THHN Spool Length: 2500 ft.
Insulation Material: PVC Insulation Material - Wire and Cable: PVC
Temp. Rating: 194 Degrees F Standards: UL
Jacket Material: Nylon Wire Color: Green
Item: Building Wire Jacket Material - Wire and Cable: Nylon
Stranding: 1 Trade Designation: THHN
Conductor Design: Solid Length: 2500 ft.
Jacket Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Green, Length 2500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.10 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #11583205