Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 14 AWG, Green, 500ft

  • Zoro #: G0184116
  • Mfr #: 11583201
$53.22
  • Insulation Material - Wire and Cable: PVC
  • Number of Conductors: 1
  • Insulation Material (Wire and Cable): PVC
See full product details
Orders over $75 ship free.

Southwire #11583201 Specifications

  • Zoro #: G0184116
  • Mfr #: 11583201
Insulation Material - Wire and Cable: PVC Number of Conductors: 1
Insulation Material (Wire and Cable): PVC Insulation Material: PVC
Max. Amps: 15 Wire and Cable Item: Building Wire
Voltage: 600V AC Standards: UL,E34382
Wire Type: THHN Wire Type - Wire and Cable: THHN
Packaging: Plastic Spool Nominal Outside Dia.: 0.1 in
Temp. Rating: 194 Degrees F Stranding: 1
Item: Building Wire Wire Size - Wire and Cable: 14 AWG
Wire Size: 14 AWG Wire Size (Wire and Cable): 14 AWG
Spool Length: 500 ft. Jacket Material - Wire and Cable: Nylon
Jacket Material: Nylon Wire Color: Green
Stranded / Solid: Solid Trade Designation: THHN
Length: 500 ft Conductor Design: Solid
Jacket Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Green, Length 500 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.1 in, Packaging Spool, Jacket Color Green, Voltage 600V AC, Stranding 1

Reviews of Southwire #11583201