Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, Gray, 500ft
  • Zoro #: G0184335
  • Mfr #: 21466801
$69.13
  • Wire Type - Wire and Cable: THHN
  • Voltage: 600VAC
  • Stranded / Solid: Solid
See full product details
Orders over $75 ship free.

Southwire #21466801 Specifications

  • Zoro #: G0184335
  • Mfr #: 21466801
Wire Type - Wire and Cable: THHN Voltage: 600VAC
Stranded / Solid: Solid Item: Building Wire
Insulation Material (Wire and Cable): PVC Wire Size (Wire and Cable): 14 AWG
Packaging: Plastic Spool Insulation Material - Wire and Cable: PVC
Nominal Outside Dia.: 0.102" Jacket Material: Nylon
Stranding: 1 Wire Color: Gray
Wire Type: THHN Wire Size: 14 AWG
Insulation Material: PVC Max. Amps: 15
Wire and Cable Item: Building Wire Temp. Rating: 194 Degrees F
Jacket Material - Wire and Cable: Nylon Standards: UL,E34382
Spool Length: 500 ft. Wire Size - Wire and Cable: 14 AWG
Number of Conductors: 1 Conductor Design: Solid
Trade Designation: THHN Length: 500 ft.
Jacket Color: Gray Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Gray, Length 500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.10 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #21466801