Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 14 AWG, Orange, 2500ft

  • Zoro #: G0184231
  • Mfr #: 11585705
$208.96
  • Item: Building Wire
  • Wire Type: THHN
  • Wire Size - Wire and Cable: 14 AWG
See full product details
This item ships free.

Southwire #11585705 Specifications

  • Zoro #: G0184231
  • Mfr #: 11585705
Item: Building Wire Wire Type: THHN
Wire Size - Wire and Cable: 14 AWG Jacket Material: Nylon
Insulation Material: PVC Packaging: Plastic Spool
Wire and Cable Item: Building Wire Wire Color: Orange
Wire Size: 14 AWG Insulation Material - Wire and Cable: PVC
Wire Size (Wire and Cable): 14 AWG Voltage: 600V AC
Temp. Rating: 194 Degrees F Insulation Material (Wire and Cable): PVC
Stranding: 1 Jacket Material - Wire and Cable: Nylon
Spool Length: 2500 ft. Wire Type - Wire and Cable: THHN
Nominal Outside Dia.: 0.1 in Max. Amps: 15
Stranded / Solid: Solid Standards: UL
Number of Conductors: 1 Length: 2,500 ft
Conductor Design: Solid Trade Designation: THHN
Jacket Color: Orange Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Orange, Length 2,500 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.1 in, Packaging Spool, Jacket Color Orange, Voltage 600V AC, Stranding 1

Technical Guides

Reviews of Southwire #11585705