Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, Orange, 500ft
  • Zoro #: G0184326
  • Mfr #: 11585701
$76.08
  • Voltage: 600VAC
  • Wire Type: THHN
  • Wire Type - Wire and Cable: THHN
See full product details
This item ships free.

Southwire #11585701 Specifications

  • Zoro #: G0184326
  • Mfr #: 11585701
Voltage: 600VAC Wire Type: THHN
Wire Type - Wire and Cable: THHN Jacket Material: Nylon
Wire Size: 14 AWG Insulation Material: PVC
Wire and Cable Item: Building Wire Temp. Rating: 194 Degrees F
Wire Color: Orange Number of Conductors: 1
Stranded / Solid: Solid Spool Length: 500 ft.
Standards: UL,E34382 Nominal Outside Dia.: 0.102"
Item: Building Wire Max. Amps: 15
Stranding: 1 Insulation Material (Wire and Cable): PVC
Jacket Material - Wire and Cable: Nylon Wire Size (Wire and Cable): 14 AWG
Wire Size - Wire and Cable: 14 AWG Packaging: Plastic Spool
Insulation Material - Wire and Cable: PVC Length: 500 ft.
Conductor Design: Solid Trade Designation: THHN
Jacket Color: Orange Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Orange, Length 500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.10 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #11585701