Southwire
Building Wire, THHN, 14 AWG, 2,500 ft, Pink, Nylon Jacket, PVC Insulation
Mfr # 25533105
Zoro # G0184256
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 14 AWG
- Length 2,500 ft
- Voltage 600V AC
- Jacket Color Pink
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, White, Nylon Jacket, PVC Insulation 22965884
- SOUTHWIRE Southwire 28828272 12-2 Nm 400 Ft. Building Wire 4494423
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation 11582401
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation 11583201
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation 22956706
- SOUTHWIRE Romex Building Wire, 10 AWG Wire, 3 Conductor, 50 ft L, Copper Conductor, PVC Insulation 10/3NM-WGX50
- SOUTHWIRE Cable Armored Steel 14/2 100Ft 55278323
- SOUTHWIRE Southwire 8RED-STRX500 Stranded Building Wire, 8 AWG, 500 ft L, Red Nylon Sheath 8RED-STRX500
- SOUTHWIRE 14-2UF-WGX50 50 Ft. Building Wire 6963268
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Yellow, PVC Insulation 411030502
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Red, Nylon Jacket, PVC Insulation 22966606
- Southwire Building Wire