Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, Pink, 500ft
  • Zoro #: G0184283
  • Mfr #: 25533101
$64.29
  • Wire Type - Wire and Cable: THHN
  • Number of Conductors: 1
  • Voltage: 600VAC
See full product details
Orders over $75 ship free.

Southwire #25533101 Specifications

  • Zoro #: G0184283
  • Mfr #: 25533101
Wire Type - Wire and Cable: THHN Number of Conductors: 1
Voltage: 600VAC Nominal Outside Dia.: 0.102"
Temp. Rating: 194 Degrees F Insulation Material: PVC
Packaging: Plastic Spool Stranding: 1
Wire Size (Wire and Cable): 14 AWG Item: Building Wire
Wire Size - Wire and Cable: 14 AWG Insulation Material (Wire and Cable): PVC
Jacket Material: Nylon Wire Type: THHN
Wire Color: Pink Max. Amps: 15
Standards: UL Wire and Cable Item: Building Wire
Spool Length: 500 ft. Wire Size: 14 AWG
Insulation Material - Wire and Cable: PVC Jacket Material - Wire and Cable: Nylon
Stranded / Solid: Solid Conductor Design: Solid
Length: 500 ft. Trade Designation: THHN
Jacket Color: Pink Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Pink, Length 500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.10 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #25533101