Southwire
Building Wire, THHN, 14 AWG, 2,500 ft, Purple, Nylon Jacket, PVC Insulation
Mfr # 21124305
Zoro # G0184265
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 14 AWG
- Length 2,500 ft
- Voltage 600V AC
- Jacket Color Purple
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation 20495820
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation 22956706
- SOUTHWIRE 500'BLK 6 Str BLDG Wire, 500PK 20493301
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, White, Nylon Jacket, PVC Insulation 20489112
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Red, Nylon Jacket, PVC Insulation 22975706
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Orange, Nylon Jacket, PVC Insulation 11585705
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Purple, Nylon Jacket, PVC Insulation 23212406
- SOUTHWIRE WIRE BUILD 122NM WGX50 FT 20A 12/2NM-WGX50
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Yellow, Nylon Jacket, PVC Insulation 22969006
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, White, Nylon Jacket, PVC Insulation 11596401
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Yellow, Color-Coded PVC Insulation C2016A.12.05
- Southwire Building Wire