Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, Red, 100ft
  • Zoro #: G0184143
  • Mfr #: 11581684
$20.44
  • Wire Size: 14 AWG
  • Stranded / Solid: Solid
  • Packaging: Plastic Spool
See full product details
Orders over $75 ship free.

Southwire #11581684 Specifications

  • Zoro #: G0184143
  • Mfr #: 11581684
Wire Size: 14 AWG Stranded / Solid: Solid
Packaging: Plastic Spool Wire and Cable Item: Building Wire
Spool Length: 100 ft. Insulation Material: PVC
Wire Type - Wire and Cable: THHN Item: Building Wire
Insulation Material (Wire and Cable): PVC Voltage: 600VAC
Wire Color: Red Temp. Rating: 194 Degrees F
Number of Conductors: 1 Jacket Material - Wire and Cable: Nylon
Max. Amps: 15 Stranding: 1
Wire Type: THHN Wire Size (Wire and Cable): 14 AWG
Jacket Material: Nylon Nominal Outside Dia.: 0.102"
Wire Size - Wire and Cable: 14 AWG Standards: UL
Insulation Material - Wire and Cable: PVC Length: 100 ft.
Conductor Design: Solid Trade Designation: THHN
Jacket Color: Red Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Red, Length 100 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.10 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #11581684