Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, Red, 2500ft
  • Zoro #: G0184186
  • Mfr #: 11581605
$184.27
  • Packaging: Plastic Spool
  • Jacket Material - Wire and Cable: Nylon
  • Nominal Outside Dia.: 0.102"
See full product details
This item ships free.

Southwire #11581605 Specifications

  • Zoro #: G0184186
  • Mfr #: 11581605
Packaging: Plastic Spool Jacket Material - Wire and Cable: Nylon
Nominal Outside Dia.: 0.102" Spool Length: 2500 ft.
Temp. Rating: 194 Degrees F Insulation Material: PVC
Wire Type - Wire and Cable: THHN Max. Amps: 15
Jacket Material: Nylon Insulation Material - Wire and Cable: PVC
Stranding: 1 Wire Size - Wire and Cable: 14 AWG
Wire and Cable Item: Building Wire Wire Size: 14 AWG
Voltage: 600VAC Insulation Material (Wire and Cable): PVC
Item: Building Wire Standards: UL
Wire Size (Wire and Cable): 14 AWG Wire Type: THHN
Number of Conductors: 1 Wire Color: Red
Stranded / Solid: Solid Conductor Design: Solid
Length: 2500 ft. Trade Designation: THHN
Jacket Color: Red Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Red, Length 2500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.10 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #11581605