Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 14 AWG, Red, 500ft

  • Zoro #: G0184082
  • Mfr #: 11581601
$61.92
  • Wire Size (Wire and Cable): 14 AWG
  • Voltage: 600V AC
  • Wire Size: 14 AWG
See full product details
Orders over $75 ship free.

Southwire #11581601 Specifications

  • Zoro #: G0184082
  • Mfr #: 11581601
Wire Size (Wire and Cable): 14 AWG Voltage: 600V AC
Wire Size: 14 AWG Insulation Material: PVC
Stranding: 1 Jacket Material: Nylon
Item: Building Wire Temp. Rating: 194 Degrees F
Insulation Material (Wire and Cable): PVC Wire Type - Wire and Cable: THHN
Number of Conductors: 1 Spool Length: 500 ft.
Nominal Outside Dia.: 0.1 in Packaging: Plastic Spool
Wire and Cable Item: Building Wire Max. Amps: 15
Jacket Material - Wire and Cable: Nylon Stranded / Solid: Solid
Wire Type: THHN Wire Color: Red
Standards: UL,E34382 Wire Size - Wire and Cable: 14 AWG
Insulation Material - Wire and Cable: PVC Conductor Design: Solid
Length: 500 ft Trade Designation: THHN
Jacket Color: Red Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Red, Length 500 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.1 in, Packaging Spool, Jacket Color Red, Voltage 600V AC, Stranding 1

Reviews of Southwire #11581601