Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, White, 2500ft
  • Zoro #: G0184177
  • Mfr #: 11580805
$188.01
  • Packaging: Plastic Spool
  • Wire Size (Wire and Cable): 14 AWG
  • Jacket Material - Wire and Cable: Nylon
See full product details
This item ships free.

Southwire #11580805 Specifications

  • Zoro #: G0184177
  • Mfr #: 11580805
Packaging: Plastic Spool Wire Size (Wire and Cable): 14 AWG
Jacket Material - Wire and Cable: Nylon Wire Size - Wire and Cable: 14 AWG
Wire and Cable Item: Building Wire Temp. Rating: 194 Degrees F
Nominal Outside Dia.: 0.102" Insulation Material - Wire and Cable: PVC
Spool Length: 2500 ft. Wire Type: THHN
Voltage: 600VAC Item: Building Wire
Standards: UL Stranded / Solid: Solid
Jacket Material: Nylon Wire Color: White
Insulation Material: PVC Wire Size: 14 AWG
Insulation Material (Wire and Cable): PVC Max. Amps: 15
Number of Conductors: 1 Wire Type - Wire and Cable: THHN
Stranding: 1 Length: 2500 ft.
Conductor Design: Solid Trade Designation: THHN
Jacket Color: White Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color White, Length 2500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.10 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #11580805