Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, White, 500ft
  • Zoro #: G0184064
  • Mfr #: 11580801
$49.37
  • Temp. Rating: 194 Degrees F
  • Wire Type: THHN
  • Jacket Material - Wire and Cable: Nylon
See full product details
Orders over $75 ship free.

Southwire #11580801 Specifications

  • Zoro #: G0184064
  • Mfr #: 11580801
Temp. Rating: 194 Degrees F Wire Type: THHN
Jacket Material - Wire and Cable: Nylon Nominal Outside Dia.: 0.102"
Standards: UL,E34382 Insulation Material - Wire and Cable: PVC
Wire Size: 14 AWG Number of Conductors: 1
Packaging: Plastic Spool Wire Size - Wire and Cable: 14 AWG
Jacket Material: Nylon Stranded / Solid: Solid
Spool Length: 500 ft. Wire Size (Wire and Cable): 14 AWG
Insulation Material (Wire and Cable): PVC Max. Amps: 15
Stranding: 1 Item: Building Wire
Wire and Cable Item: Building Wire Voltage: 600VAC
Wire Color: White Wire Type - Wire and Cable: THHN
Insulation Material: PVC Conductor Design: Solid
Length: 500 ft. Trade Designation: THHN
Jacket Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color White, Length 500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.10 In., Packaging Spool, Voltage 600VAC, Stranding 1

Reviews of Southwire #11580801