Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 14 AWG, White, 50ft

  • Zoro #: G0184353
  • Mfr #: 11580883
$10.16
  • Wire and Cable Item: Building Wire
  • Insulation Material - Wire and Cable: PVC
  • Wire Size (Wire and Cable): 14 AWG
See full product details
Orders over $75 ship free.

Southwire #11580883 Specifications

  • Zoro #: G0184353
  • Mfr #: 11580883
Wire and Cable Item: Building Wire Insulation Material - Wire and Cable: PVC
Wire Size (Wire and Cable): 14 AWG Temp. Rating: 194 Degrees F
Wire Size - Wire and Cable: 14 AWG Number of Conductors: 1
Item: Building Wire Wire Color: White
Wire Type - Wire and Cable: THHN Voltage: 600V AC
Nominal Outside Dia.: 0.1 in Wire Size: 14 AWG
Stranded / Solid: Solid Packaging: Plastic Spool
Stranding: 1 Wire Type: THHN
Max. Amps: 15 Spool Length: 50 ft.
Jacket Material: Nylon Jacket Material - Wire and Cable: Nylon
Insulation Material (Wire and Cable): PVC Insulation Material: PVC
Standards: UL Trade Designation: THHN
Conductor Design: Solid Length: 50 ft
Jacket Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color White, Length 50 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.1 in, Packaging Spool, Jacket Color White, Voltage 600V AC, Stranding 1

Technical Guides

Reviews of Southwire #11580883