Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, Black, 2500ft
  • Zoro #: G0208844
  • Mfr #: 22955906
$235.86
  • Packaging: Plastic Spool
  • Insulation Material: PVC
  • Nominal Outside Dia.: 0.109"
See full product details
This item ships free.

Southwire #22955906 Specifications

  • Zoro #: G0208844
  • Mfr #: 22955906
Packaging: Plastic Spool Insulation Material: PVC
Nominal Outside Dia.: 0.109" Voltage: 600VAC
Insulation Material (Wire and Cable): PVC Wire Size (Wire and Cable): 14 AWG
Wire and Cable Item: Building Wire Temp. Rating: 194 Degrees F
Stranding: 19 Jacket Material: Nylon
Wire Color: Black Stranded / Solid: Stranded
Wire Type - Wire and Cable: THHN Item: Building Wire
Wire Size - Wire and Cable: 14 AWG Jacket Material - Wire and Cable: Nylon
Wire Type: THHN Standards: UL
Number of Conductors: 1 Max. Amps: 15
Spool Length: 2500 ft. Insulation Material - Wire and Cable: PVC
Wire Size: 14 AWG Length: 2500 ft.
Trade Designation: THHN Conductor Design: Stranded
Jacket Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Black, Length 2500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.11 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #22955906