Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, Blue, 2500ft
  • Zoro #: G0208887
  • Mfr #: 22958306
$235.86
  • Nominal Outside Dia.: 0.109"
  • Insulation Material: PVC
  • Stranded / Solid: Stranded
See full product details
This item ships free.

Southwire #22958306 Specifications

  • Zoro #: G0208887
  • Mfr #: 22958306
Nominal Outside Dia.: 0.109" Insulation Material: PVC
Stranded / Solid: Stranded Standards: UL
Jacket Material - Wire and Cable: Nylon Spool Length: 2500 ft.
Wire and Cable Item: Building Wire Number of Conductors: 1
Item: Building Wire Voltage: 600VAC
Wire Size: 14 AWG Wire Type: THHN
Insulation Material - Wire and Cable: PVC Jacket Material: Nylon
Max. Amps: 15 Wire Size (Wire and Cable): 14 AWG
Wire Type - Wire and Cable: THHN Packaging: Plastic Spool
Temp. Rating: 194 Degrees F Wire Size - Wire and Cable: 14 AWG
Wire Color: Blue Stranding: 19
Insulation Material (Wire and Cable): PVC Length: 2500 ft.
Trade Designation: THHN Conductor Design: Stranded
Jacket Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Blue, Length 2500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.11 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #22958306