Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, Blue, 500ft
  • Zoro #: G0209072
  • Mfr #: 22958301
$65.05
  • Stranding: 19
  • Wire Type: THHN
  • Wire Size - Wire and Cable: 14 AWG
See full product details
Orders over $75 ship free.

Southwire #22958301 Specifications

  • Zoro #: G0209072
  • Mfr #: 22958301
Stranding: 19 Wire Type: THHN
Wire Size - Wire and Cable: 14 AWG Insulation Material - Wire and Cable: PVC
Item: Building Wire Number of Conductors: 1
Wire and Cable Item: Building Wire Packaging: Plastic Spool
Stranded / Solid: Stranded Wire Color: Blue
Standards: UL,E34382 Max. Amps: 15
Voltage: 600VAC Insulation Material (Wire and Cable): PVC
Wire Size (Wire and Cable): 14 AWG Nominal Outside Dia.: 0.109"
Insulation Material: PVC Temp. Rating: 194 Degrees F
Jacket Material - Wire and Cable: Nylon Wire Size: 14 AWG
Wire Type - Wire and Cable: THHN Jacket Material: Nylon
Spool Length: 500 ft. Conductor Design: Stranded
Trade Designation: THHN Length: 500 ft.
Jacket Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Blue, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.11 In., Packaging Spool, Voltage 600VAC, Stranding 19

Reviews of Southwire #22958301