Southwire
Building Wire, THHN, 14 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation
Mfr # 22962501
Zoro # G0208966
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 14 AWG
- Length 500 ft
- Voltage 600V AC
- Jacket Color Brown
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation 21466801
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation 20498201
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation 22981501
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Yellow, Nylon Jacket, PVC Insulation 11584005
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, White, Nylon Jacket, PVC Insulation 22956783
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation 25172801
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation 20563301
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Pink, Nylon Jacket, PVC Insulation 25647905
- SOUTHWIRE 500'RED 14 Sol BLDGWire, 500PK 11581658
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation 25464905
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Black, PVC Insulation C2040A.12.01
- Southwire Building Wire