Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, Green, 500ft
  • Zoro #: G0208765
  • Mfr #: 22959101
$57.40
  • Packaging: Plastic Spool
  • Item: Building Wire
  • Number of Conductors: 1
See full product details
Orders over $75 ship free.

Southwire #22959101 Specifications

  • Zoro #: G0208765
  • Mfr #: 22959101
Packaging: Plastic Spool Item: Building Wire
Number of Conductors: 1 Wire Size: 14 AWG
Insulation Material - Wire and Cable: PVC Wire Type - Wire and Cable: THHN
Insulation Material: PVC Wire Size - Wire and Cable: 14 AWG
Stranded / Solid: Stranded Nominal Outside Dia.: 0.109"
Jacket Material - Wire and Cable: Nylon Jacket Material: Nylon
Max. Amps: 15 Voltage: 600VAC
Temp. Rating: 194 Degrees F Wire Size (Wire and Cable): 14 AWG
Wire Color: Green Stranding: 19
Wire and Cable Item: Building Wire Insulation Material (Wire and Cable): PVC
Standards: UL,E34382 Wire Type: THHN
Spool Length: 500 ft. Conductor Design: Stranded
Trade Designation: THHN Length: 500 ft.
Jacket Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Green, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.11 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #22959101