Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 14 AWG, Green, 50ft

  • Zoro #: G0209027
  • Mfr #: 22959183
$14.31
  • Jacket Material - Wire and Cable: Nylon
  • Temp. Rating: 194 Degrees F
  • Insulation Material (Wire and Cable): PVC
See full product details
Orders over $75 ship free.

Southwire #22959183 Specifications

  • Zoro #: G0209027
  • Mfr #: 22959183
Jacket Material - Wire and Cable: Nylon Temp. Rating: 194 Degrees F
Insulation Material (Wire and Cable): PVC Stranded / Solid: Stranded
Wire and Cable Item: Building Wire Jacket Material: Nylon
Standards: UL Voltage: 600V AC
Wire Size - Wire and Cable: 14 AWG Wire Size (Wire and Cable): 14 AWG
Insulation Material: PVC Wire Type - Wire and Cable: THHN
Insulation Material - Wire and Cable: PVC Number of Conductors: 1
Nominal Outside Dia.: 0.11 in Item: Building Wire
Spool Length: 50 ft. Packaging: Plastic Spool
Wire Color: Green Wire Size: 14 AWG
Max. Amps: 15 Stranding: 19
Wire Type: THHN Length: 50 ft
Trade Designation: THHN Conductor Design: Stranded
Jacket Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Green, Length 50 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.11 in, Packaging Spool, Jacket Color Green, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #22959183