Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, Gray, 2500ft
  • Zoro #: G0208923
  • Mfr #: 22963306
$214.53
  • Nominal Outside Dia.: 0.109"
  • Insulation Material (Wire and Cable): PVC
  • Standards: UL
See full product details
This item ships free.

Southwire #22963306 Specifications

  • Zoro #: G0208923
  • Mfr #: 22963306
Nominal Outside Dia.: 0.109" Insulation Material (Wire and Cable): PVC
Standards: UL Wire Size - Wire and Cable: 14 AWG
Temp. Rating: 194 Degrees F Item: Building Wire
Jacket Material: Nylon Wire and Cable Item: Building Wire
Spool Length: 2500 ft. Wire Size: 14 AWG
Stranding: 19 Stranded / Solid: Stranded
Insulation Material - Wire and Cable: PVC Wire Type: THHN
Max. Amps: 15 Voltage: 600VAC
Wire Type - Wire and Cable: THHN Wire Color: Gray
Number of Conductors: 1 Insulation Material: PVC
Wire Size (Wire and Cable): 14 AWG Jacket Material - Wire and Cable: Nylon
Packaging: Plastic Spool Length: 2500 ft.
Trade Designation: THHN Conductor Design: Stranded
Jacket Color: Gray Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Gray, Length 2500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.11 In., Packaging Spool, Voltage 600VAC, Stranding 19

Reviews of Southwire #22963306