Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 14 AWG, Pink, 2500ft

  • Zoro #: G0208932
  • Mfr #: 24486306
$340.35
  • Insulation Material (Wire and Cable): PVC
  • Wire Size: 14 AWG
  • Number of Conductors: 1
See full product details
This item ships free.

Southwire #24486306 Specifications

  • Zoro #: G0208932
  • Mfr #: 24486306
Insulation Material (Wire and Cable): PVC Wire Size: 14 AWG
Number of Conductors: 1 Wire Size - Wire and Cable: 14 AWG
Voltage: 600V AC Packaging: Plastic Spool
Stranded / Solid: Stranded Wire Type - Wire and Cable: THHN
Insulation Material - Wire and Cable: PVC Jacket Material: Nylon
Insulation Material: PVC Spool Length: 2500 ft.
Standards: UL Nominal Outside Dia.: 0.11 in
Wire Size (Wire and Cable): 14 AWG Item: Building Wire
Wire Type: THHN Wire and Cable Item: Building Wire
Max. Amps: 15 Temp. Rating: 194 Degrees F
Stranding: 19 Wire Color: Pink
Jacket Material - Wire and Cable: Nylon Conductor Design: Stranded
Length: 2,500 ft Trade Designation: THHN
Jacket Color: Pink Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Pink, Length 2,500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.11 in, Packaging Spool, Jacket Color Pink, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #24486306