Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, Purple, 2500ft
  • Zoro #: G0208941
  • Mfr #: 23956606
$244.47
  • Item: Building Wire
  • Temp. Rating: 194 Degrees F
  • Wire Type: THHN
See full product details
This item ships free.

Southwire #23956606 Specifications

  • Zoro #: G0208941
  • Mfr #: 23956606
Item: Building Wire Temp. Rating: 194 Degrees F
Wire Type: THHN Wire Size: 14 AWG
Insulation Material - Wire and Cable: PVC Stranded / Solid: Stranded
Insulation Material (Wire and Cable): PVC Voltage: 600VAC
Wire Size (Wire and Cable): 14 AWG Spool Length: 2500 ft.
Nominal Outside Dia.: 0.109" Wire Type - Wire and Cable: THHN
Number of Conductors: 1 Stranding: 19
Jacket Material: Nylon Standards: UL
Jacket Material - Wire and Cable: Nylon Wire Color: Purple
Insulation Material: PVC Wire and Cable Item: Building Wire
Max. Amps: 15 Wire Size - Wire and Cable: 14 AWG
Packaging: Plastic Spool Trade Designation: THHN
Conductor Design: Stranded Length: 2500 ft.
Jacket Color: Purple Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Purple, Length 2500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.11 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #23956606