Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, Red, 2500ft
  • Zoro #: G0208862
  • Mfr #: 22957506
$243.79
  • Wire Color: Red
  • Wire Type: THHN
  • Temp. Rating: 194 Degrees F
See full product details
This item ships free.

Southwire #22957506 Specifications

  • Zoro #: G0208862
  • Mfr #: 22957506
Wire Color: Red Wire Type: THHN
Temp. Rating: 194 Degrees F Item: Building Wire
Stranding: 19 Wire Size: 14 AWG
Insulation Material (Wire and Cable): PVC Wire Type - Wire and Cable: THHN
Stranded / Solid: Stranded Wire and Cable Item: Building Wire
Max. Amps: 15 Standards: UL
Number of Conductors: 1 Wire Size - Wire and Cable: 14 AWG
Packaging: Plastic Spool Jacket Material: Nylon
Voltage: 600VAC Nominal Outside Dia.: 0.109"
Insulation Material: PVC Wire Size (Wire and Cable): 14 AWG
Insulation Material - Wire and Cable: PVC Spool Length: 2500 ft.
Jacket Material - Wire and Cable: Nylon Trade Designation: THHN
Conductor Design: Stranded Length: 2500 ft.
Jacket Color: Red Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Red, Length 2500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.11 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #22957506