Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, Red, 50ft
  • Zoro #: G0209011
  • Mfr #: 22957583
$12.40
  • Insulation Material: PVC
  • Wire Type: THHN
  • Wire Size (Wire and Cable): 14 AWG
See full product details
Orders over $75 ship free.

Southwire #22957583 Specifications

  • Zoro #: G0209011
  • Mfr #: 22957583
Insulation Material: PVC Wire Type: THHN
Wire Size (Wire and Cable): 14 AWG Standards: UL
Number of Conductors: 1 Wire Type - Wire and Cable: THHN
Spool Length: 50 ft. Wire and Cable Item: Building Wire
Stranded / Solid: Stranded Packaging: Plastic Spool
Jacket Material - Wire and Cable: Nylon Jacket Material: Nylon
Voltage: 600VAC Wire Color: Red
Insulation Material (Wire and Cable): PVC Temp. Rating: 194 Degrees F
Max. Amps: 15 Item: Building Wire
Stranding: 19 Insulation Material - Wire and Cable: PVC
Wire Size: 14 AWG Wire Size - Wire and Cable: 14 AWG
Nominal Outside Dia.: 0.109" Conductor Design: Stranded
Trade Designation: THHN Length: 50 ft.
Jacket Color: Red Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Red, Length 50 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.11 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #22957583