Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, Tan, 2500ft
  • Zoro #: G0208957
  • Mfr #: 32015005
$331.84
  • Wire Size (Wire and Cable): 14 AWG
  • Spool Length: 2500 ft.
  • Stranded / Solid: Stranded
See full product details
This item ships free.

Southwire #32015005 Specifications

  • Zoro #: G0208957
  • Mfr #: 32015005
Wire Size (Wire and Cable): 14 AWG Spool Length: 2500 ft.
Stranded / Solid: Stranded Wire Size - Wire and Cable: 14 AWG
Insulation Material (Wire and Cable): PVC Jacket Material: Nylon
Max. Amps: 15 Jacket Material - Wire and Cable: Nylon
Standards: UL Nominal Outside Dia.: 0.109"
Item: Building Wire Number of Conductors: 1
Wire Color: Tan Voltage: 600VAC
Temp. Rating: 194 Degrees F Insulation Material - Wire and Cable: PVC
Insulation Material: PVC Wire and Cable Item: Building Wire
Wire Type - Wire and Cable: THHN Wire Size: 14 AWG
Wire Type: THHN Packaging: Plastic Spool
Stranding: 19 Length: 2500 ft.
Trade Designation: THHN Conductor Design: Stranded
Jacket Color: Beige Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Tan, Length 2500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.11 In., Packaging Spool, Voltage 600VAC, Stranding 19

Reviews of Southwire #32015005