Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, Tan, 500ft
  • Zoro #: G0208835
  • Mfr #: 32015001
$71.49
  • Wire Type: THHN
  • Nominal Outside Dia.: 0.109"
  • Jacket Material: Nylon
See full product details
Orders over $75 ship free.

Southwire #32015001 Specifications

  • Zoro #: G0208835
  • Mfr #: 32015001
Wire Type: THHN Nominal Outside Dia.: 0.109"
Jacket Material: Nylon Temp. Rating: 194 Degrees F
Wire Size - Wire and Cable: 14 AWG Insulation Material - Wire and Cable: PVC
Wire Color: Tan Item: Building Wire
Wire and Cable Item: Building Wire Max. Amps: 15
Wire Type - Wire and Cable: THHN Number of Conductors: 1
Voltage: 600VAC Wire Size (Wire and Cable): 14 AWG
Jacket Material - Wire and Cable: Nylon Packaging: Plastic Spool
Insulation Material (Wire and Cable): PVC Stranding: 19
Insulation Material: PVC Wire Size: 14 AWG
Standards: UL Stranded / Solid: Stranded
Spool Length: 500 ft. Trade Designation: THHN
Conductor Design: Stranded Length: 500 ft.
Jacket Color: Beige Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Tan, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.11 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #32015001