Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, White, 2500ft
  • Zoro #: G0208853
  • Mfr #: 22956706
$225.06
  • Wire Color: White
  • Insulation Material: PVC
  • Temp. Rating: 194 Degrees F
See full product details
This item ships free.

Southwire #22956706 Specifications

  • Zoro #: G0208853
  • Mfr #: 22956706
Wire Color: White Insulation Material: PVC
Temp. Rating: 194 Degrees F Number of Conductors: 1
Wire Type: THHN Insulation Material (Wire and Cable): PVC
Stranding: 19 Jacket Material: Nylon
Packaging: Plastic Spool Wire Type - Wire and Cable: THHN
Stranded / Solid: Stranded Wire Size (Wire and Cable): 14 AWG
Insulation Material - Wire and Cable: PVC Wire Size: 14 AWG
Wire and Cable Item: Building Wire Spool Length: 2500 ft.
Standards: UL Wire Size - Wire and Cable: 14 AWG
Jacket Material - Wire and Cable: Nylon Nominal Outside Dia.: 0.109"
Voltage: 600VAC Item: Building Wire
Max. Amps: 15 Trade Designation: THHN
Conductor Design: Stranded Length: 2500 ft.
Jacket Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color White, Length 2500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.11 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #22956706