Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, White, 50ft
  • Zoro #: G0209002
  • Mfr #: 22956783
$12.73
  • Jacket Material - Wire and Cable: Nylon
  • Nominal Outside Dia.: 0.109"
  • Stranded / Solid: Stranded
See full product details
Orders over $75 ship free.

Southwire #22956783 Specifications

  • Zoro #: G0209002
  • Mfr #: 22956783
Jacket Material - Wire and Cable: Nylon Nominal Outside Dia.: 0.109"
Stranded / Solid: Stranded Spool Length: 50 ft.
Wire Type: THHN Insulation Material - Wire and Cable: PVC
Max. Amps: 15 Insulation Material (Wire and Cable): PVC
Jacket Material: Nylon Wire and Cable Item: Building Wire
Wire Size (Wire and Cable): 14 AWG Wire Size - Wire and Cable: 14 AWG
Number of Conductors: 1 Packaging: Plastic Spool
Standards: UL Wire Type - Wire and Cable: THHN
Stranding: 19 Wire Size: 14 AWG
Wire Color: White Voltage: 600VAC
Insulation Material: PVC Item: Building Wire
Temp. Rating: 194 Degrees F Trade Designation: THHN
Length: 50 ft. Conductor Design: Stranded
Jacket Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color White, Length 50 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.11 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #22956783