Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, Yellow, 2500ft
  • Zoro #: G0208871
  • Mfr #: 22960906
$235.85
  • Wire Color: Yellow
  • Packaging: Plastic Spool
  • Insulation Material - Wire and Cable: PVC
See full product details
This item ships free.

Southwire #22960906 Specifications

  • Zoro #: G0208871
  • Mfr #: 22960906
Wire Color: Yellow Packaging: Plastic Spool
Insulation Material - Wire and Cable: PVC Temp. Rating: 194 Degrees F
Nominal Outside Dia.: 0.109" Wire Type: THHN
Jacket Material - Wire and Cable: Nylon Wire Size - Wire and Cable: 14 AWG
Insulation Material (Wire and Cable): PVC Spool Length: 2500 ft.
Max. Amps: 15 Jacket Material: Nylon
Wire and Cable Item: Building Wire Wire Size: 14 AWG
Stranded / Solid: Stranded Voltage: 600VAC
Number of Conductors: 1 Item: Building Wire
Insulation Material: PVC Standards: UL
Wire Size (Wire and Cable): 14 AWG Stranding: 19
Wire Type - Wire and Cable: THHN Conductor Design: Stranded
Trade Designation: THHN Length: 2500 ft.
Jacket Color: Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Yellow, Length 2500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.11 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #22960906