Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, TFFN, 16/8, Blue, 500 ft.
  • Zoro #: G0184003
  • Mfr #: 27035501
$44.94
  • Wire Type - Wire and Cable: TFFN
  • Wire Size (Wire and Cable): 16 AWG
  • Max. Amps: 8
See full product details
Orders over $75 ship free.

Southwire #27035501 Specifications

  • Zoro #: G0184003
  • Mfr #: 27035501
Wire Type - Wire and Cable: TFFN Wire Size (Wire and Cable): 16 AWG
Max. Amps: 8 Stranded / Solid: Stranded
Wire Size: 16 AWG Item: Fixture Wire
Temp. Rating: 194 Degrees F Nominal Outside Dia.: 0.099"
Voltage: 600VAC Packaging: Plastic Spool
Wire Size - Wire and Cable: 16 AWG Stranding: 26
Standards: UL Insulation Material (Wire and Cable): PVC
Number of Conductors: 1 Jacket Material: Nylon
Insulation Material - Wire and Cable: PVC Wire Color: Blue
Jacket Material - Wire and Cable: Nylon Wire Type: TFFN
Insulation Material: PVC Spool Length: 500 ft.
Wire and Cable Item: Building Wire Trade Designation: TFFN
Length: 500 ft. Conductor Design: Stranded
Jacket Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation TFFN, Wire Size 16 AWG, Wire Color Blue, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.10 In., Packaging Spool, Voltage 600VAC, Stranding 26

Technical Guides

Reviews of Southwire #27035501