Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, TFFN, 16/8, Orange, 500 ft.

  • Zoro #: G0184046
  • Mfr #: 27038901
$45.31
  • Item: Fixture Wire
  • Number of Conductors: 1
  • Wire Size - Wire and Cable: 16 AWG
See full product details
Orders over $75 ship free.

Southwire #27038901 Specifications

  • Zoro #: G0184046
  • Mfr #: 27038901
Item: Fixture Wire Number of Conductors: 1
Wire Size - Wire and Cable: 16 AWG Wire Size (Wire and Cable): 16 AWG
Standards: UL Wire Size: 16 AWG
Insulation Material - Wire and Cable: PVC Stranded / Solid: Stranded
Wire and Cable Item: Building Wire Jacket Material: Nylon
Wire Type - Wire and Cable: TFFN Wire Type: TFFN
Insulation Material: PVC Spool Length: 500 ft.
Stranding: 26 Packaging: Plastic Spool
Nominal Outside Dia.: 0.1 in Temp. Rating: 194 Degrees F
Voltage: 600V AC Max. Amps: 8
Insulation Material (Wire and Cable): PVC Jacket Material - Wire and Cable: Nylon
Wire Color: Orange Length: 500 ft
Conductor Design: Stranded Trade Designation: TFFN
Jacket Color: Orange Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fixture Wire, Trade Designation TFFN, Wire Size 16 AWG, Wire Color Orange, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.1 in, Packaging Spool, Jacket Color Orange, Voltage 600V AC, Stranding 26

Technical Guides

Reviews of Southwire #27038901