Southwire
Fixture Wire, TFFN, 16 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation
Mfr # 27040501
Zoro # G0183951
$74.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation TFFN
- Wire Size 16 AWG
- Length 500 ft
- Voltage 600V AC
- Jacket Color Pink
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Orange, Nylon Jacket, PVC Insulation 11593105
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Green, Nylon Jacket, PVC Insulation 58019504
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation 22956784
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation 22977306
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, White, Nylon Jacket, PVC Insulation 22974083
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, White, Nylon Jacket, PVC Insulation 20489101
- SOUTHWIRE Building Wire, 14 AWG Wire, 1 -Conductor, 300 m L, Copper Conductor, PVC Sheath, Green Sheath 47203503
- SOUTHWIRE Building Wire, 14 AWG Wire, 2 -Conductor, 20 m L, Copper Conductor, PVC Insulation 47184720
- SOUTHWIRE Building Wire, 4 AWG Wire, 1 Conductor, 500 ft L, Copper Conductor, Thermoplastic Insulation 4BK-STRX500
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Gray, Nylon Jacket, PVC Insulation 58018604
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Red, Color-Coded PVC Insulation C2040A.12.03
- Southwire Building Wire