Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, TFFN, 16/8, Tan, 500 ft.

  • Zoro #: G0183976
  • Mfr #: 29753101
$62.15
  • Wire Size: 16 AWG
  • Max. Amps: 8
  • Number of Conductors: 1
See full product details
Orders over $75 ship free.

Southwire #29753101 Specifications

  • Zoro #: G0183976
  • Mfr #: 29753101
Wire Size: 16 AWG Max. Amps: 8
Number of Conductors: 1 Temp. Rating: 194 Degrees F
Jacket Material - Wire and Cable: Nylon Insulation Material: PVC
Nominal Outside Dia.: 0.1 in Wire Type: TFFN
Wire Size - Wire and Cable: 16 AWG Wire and Cable Item: Building Wire
Wire Color: Beige Stranded / Solid: Stranded
Standards: UL Voltage: 600V AC
Stranding: 26 Spool Length: 500 ft.
Insulation Material - Wire and Cable: PVC Packaging: Plastic Spool
Insulation Material (Wire and Cable): PVC Jacket Material: Nylon
Wire Type - Wire and Cable: TFFN Wire Size (Wire and Cable): 16 AWG
Item: Fixture Wire Length: 500 ft
Conductor Design: Stranded Trade Designation: TFFN
Jacket Color: Beige Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fixture Wire, Trade Designation TFFN, Wire Size 16 AWG, Wire Color Beige, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.1 in, Packaging Spool, Jacket Color Beige, Voltage 600V AC, Stranding 26

Technical Guides

Reviews of Southwire #29753101