Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, TFFN, 16/8, White, 500 ft.
  • Zoro #: G0184012
  • Mfr #: 27033001
$38.80
  • Wire Type: TFFN
  • Item: Fixture Wire
  • Packaging: Plastic Spool
See full product details
Orders over $75 ship free.

Southwire #27033001 Specifications

  • Zoro #: G0184012
  • Mfr #: 27033001
Wire Type: TFFN Item: Fixture Wire
Packaging: Plastic Spool Jacket Material - Wire and Cable: Nylon
Temp. Rating: 194 Degrees F Number of Conductors: 1
Stranding: 26 Standards: UL
Voltage: 600VAC Wire Size - Wire and Cable: 16 AWG
Wire Type - Wire and Cable: TFFN Jacket Material: Nylon
Insulation Material (Wire and Cable): PVC Stranded / Solid: Stranded
Spool Length: 500 ft. Insulation Material - Wire and Cable: PVC
Wire Size (Wire and Cable): 16 AWG Wire Color: White
Wire and Cable Item: Building Wire Insulation Material: PVC
Nominal Outside Dia.: 0.099" Wire Size: 16 AWG
Max. Amps: 8 Length: 500 ft.
Trade Designation: TFFN Conductor Design: Stranded
Jacket Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation TFFN, Wire Size 16 AWG, Wire Color White, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.10 In., Packaging Spool, Voltage 600VAC, Stranding 26

Technical Guides

Reviews of Southwire #27033001