Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, TFFN, 18/6, Blue, 500 ft.

  • Zoro #: G0183635
  • Mfr #: 27024901
$36.30
  • Wire and Cable Item: Building Wire
  • Spool Length: 500 ft.
  • Packaging: Plastic Spool
See full product details
Orders over $75 ship free.

Southwire #27024901 Specifications

  • Zoro #: G0183635
  • Mfr #: 27024901
Wire and Cable Item: Building Wire Spool Length: 500 ft.
Packaging: Plastic Spool Stranded / Solid: Stranded
Wire Color: Blue Insulation Material (Wire and Cable): PVC
Jacket Material: Nylon Number of Conductors: 1
Temp. Rating: 194 Degrees F Wire Type: TFFN
Nominal Outside Dia.: 0.09 in Voltage: 600V AC
Wire Type - Wire and Cable: TFFN Jacket Material - Wire and Cable: Nylon
Stranding: 16 Wire Size (Wire and Cable): 18 AWG
Standards: UL Wire Size - Wire and Cable: 18 AWG
Insulation Material - Wire and Cable: PVC Insulation Material: PVC
Wire Size: 18 AWG Item: Fixture Wire
Max. Amps: 6 Length: 500 ft
Conductor Design: Stranded Trade Designation: TFFN
Jacket Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fixture Wire, Trade Designation TFFN, Wire Size 18 AWG, Wire Color Blue, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.09 in, Packaging Spool, Jacket Color Blue, Voltage 600V AC, Stranding 16

Technical Guides

Reviews of Southwire #27024901