Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, TFFN, 18/6, Green, 500 ft.
  • Zoro #: G0183653
  • Mfr #: 27025601
$33.34
  • Temp. Rating: 194 Degrees F
  • Number of Conductors: 1
  • Jacket Material - Wire and Cable: Nylon
See full product details
Orders over $75 ship free.

Southwire #27025601 Specifications

  • Zoro #: G0183653
  • Mfr #: 27025601
Temp. Rating: 194 Degrees F Number of Conductors: 1
Jacket Material - Wire and Cable: Nylon Wire Size: 18 AWG
Insulation Material (Wire and Cable): PVC Nominal Outside Dia.: 0.085"
Wire Size (Wire and Cable): 18 AWG Wire Size - Wire and Cable: 18 AWG
Stranded / Solid: Stranded Wire Type: TFFN
Item: Fixture Wire Wire Type - Wire and Cable: TFFN
Packaging: Plastic Spool Jacket Material: Nylon
Wire and Cable Item: Building Wire Stranding: 16
Wire Color: Green Spool Length: 500 ft.
Voltage: 600VAC Standards: UL
Insulation Material - Wire and Cable: PVC Insulation Material: PVC
Max. Amps: 6 Trade Designation: TFFN
Conductor Design: Stranded Length: 500 ft.
Jacket Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation TFFN, Wire Size 18 AWG, Wire Color Green, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.09 In., Packaging Spool, Voltage 600VAC, Stranding 16

Technical Guides

Reviews of Southwire #27025601