Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, TFFN, 18/6, White, 500 ft.

  • Zoro #: G0183644
  • Mfr #: 27022301
$36.30
  • Item: Fixture Wire
  • Wire Size: 18 AWG
  • Wire Color: White
See full product details
Orders over $75 ship free.

Southwire #27022301 Specifications

  • Zoro #: G0183644
  • Mfr #: 27022301
Item: Fixture Wire Wire Size: 18 AWG
Wire Color: White Temp. Rating: 194 Degrees F
Stranded / Solid: Stranded Number of Conductors: 1
Wire Type - Wire and Cable: TFFN Stranding: 16
Wire Size - Wire and Cable: 18 AWG Max. Amps: 6
Insulation Material (Wire and Cable): PVC Packaging: Plastic Spool
Voltage: 600V AC Wire Size (Wire and Cable): 18 AWG
Standards: UL Jacket Material: Nylon
Wire and Cable Item: Building Wire Insulation Material - Wire and Cable: PVC
Jacket Material - Wire and Cable: Nylon Nominal Outside Dia.: 0.09 in
Wire Type: TFFN Insulation Material: PVC
Spool Length: 500 ft. Trade Designation: TFFN
Length: 500 ft Conductor Design: Stranded
Jacket Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fixture Wire, Trade Designation TFFN, Wire Size 18 AWG, Wire Color White, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.09 in, Packaging Spool, Jacket Color White, Voltage 600V AC, Stranding 16

Technical Guides

Reviews of Southwire #27022301