Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, TFFN, 18/6, Yellow, 500 ft.
  • Zoro #: G0183662
  • Mfr #: 27026401
$33.34
  • Spool Length: 500 ft.
  • Item: Fixture Wire
  • Insulation Material (Wire and Cable): PVC
See full product details
Orders over $75 ship free.

Southwire #27026401 Specifications

  • Zoro #: G0183662
  • Mfr #: 27026401
Spool Length: 500 ft. Item: Fixture Wire
Insulation Material (Wire and Cable): PVC Wire Type: TFFN
Stranding: 16 Jacket Material - Wire and Cable: Nylon
Insulation Material: PVC Nominal Outside Dia.: 0.085"
Insulation Material - Wire and Cable: PVC Wire Color: Yellow
Max. Amps: 6 Voltage: 600VAC
Wire and Cable Item: Building Wire Wire Size (Wire and Cable): 18 AWG
Wire Size: 18 AWG Wire Size - Wire and Cable: 18 AWG
Stranded / Solid: Stranded Temp. Rating: 194 Degrees F
Wire Type - Wire and Cable: TFFN Jacket Material: Nylon
Number of Conductors: 1 Standards: UL
Packaging: Plastic Spool Length: 500 ft.
Conductor Design: Stranded Trade Designation: TFFN
Jacket Color: Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation TFFN, Wire Size 18 AWG, Wire Color Yellow, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.09 In., Packaging Spool, Voltage 600VAC, Stranding 16

Technical Guides

Reviews of Southwire #27026401