Southwire
Building Wire, THHN, 1 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation
Mfr # 20504702
Zoro # G0210147
$1,531.99
24% off
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,152.99
Key Features
- Trade Designation THHN
- Wire Size 1 AWG
- Length 500 ft
- Voltage 600V AC
- Jacket Color Black
Explore More Products
- SOUTHWIRE Wire Bldg 10G Solx500 Thhn Red 10RED-SOLX500
- SOUTHWIRE Building Wire, 12 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Stranded Design, White 22965801
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, White, Nylon Jacket, PVC Insulation 11580883
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation 25659401
- SOUTHWIRE Machine Tool Wire, MTW, 14 AWG, 500 ft, Purple, PVC Insulation 411030513
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation 11587384
- SOUTHWIRE Road Power/12-1-15 Electrical Wire, 12 AWG Wire, 25/60 VAC/VDC, Copper Conductor, Green Sheath, 11 ft L 55678933
- SOUTHWIRE 300 ft. 14/3-Gauge Black/White/Green Stranded CU THHN Tri- Wire 59318101
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation 20492535
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, White, Nylon Jacket, PVC Insulation 20494101
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation 11589983
- Southwire Building Wire