Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 1 AWG, White, 500ft
  • Zoro #: G0210113
  • Mfr #: 34458001
$1,083.29
  • Wire Color: White
  • Standards: UL
  • Nominal Outside Dia.: 0.435"
See full product details
This item ships free.

Southwire #34458001 Specifications

  • Zoro #: G0210113
  • Mfr #: 34458001
Wire Color: White Standards: UL
Nominal Outside Dia.: 0.435" Max. Amps: 130
Wire Size: 1 AWG Temp. Rating: 194 Degrees F
Wire Type: THHN Jacket Material: Nylon
Insulation Material (Wire and Cable): PVC Stranding: 19
Item: Building Wire Wire Type - Wire and Cable: THHN
Insulation Material - Wire and Cable: PVC Packaging: Wood Reel with Fiber Drum
Wire Size - Wire and Cable: 1 AWG Jacket Material - Wire and Cable: Nylon
Voltage: 600VAC Wire and Cable Item: Building Wire
Insulation Material: PVC Number of Conductors: 1
Stranded / Solid: Stranded Wire Size (Wire and Cable): 1 AWG
Spool Length: 500 ft. Trade Designation: THHN
Length: 500 ft. Conductor Design: Stranded
Jacket Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 1 AWG, Wire Color White, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.44 In., Packaging Wood Reel with Fiber Drum, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #34458001