Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 2 AWG, Black, 500ft
  • Zoro #: G0210104
  • Mfr #: 20502101
$902.74
  • Jacket Material: Nylon
  • Number of Conductors: 1
  • Spool Length: 500 ft.
See full product details
This item ships free.

Southwire #20502101 Specifications

  • Zoro #: G0210104
  • Mfr #: 20502101
Jacket Material: Nylon Number of Conductors: 1
Spool Length: 500 ft. Wire Size - Wire and Cable: 2 AWG
Wire Type - Wire and Cable: THHN Nominal Outside Dia.: 0.378"
Wire Color: Black Jacket Material - Wire and Cable: Nylon
Stranded / Solid: Stranded Wire Size (Wire and Cable): 2 AWG
Max. Amps: 115 Insulation Material - Wire and Cable: PVC
Insulation Material: PVC Item: Building Wire
Wire Size: 2 AWG Wire Type: THHN
Standards: UL,E34382 Insulation Material (Wire and Cable): PVC
Temp. Rating: 194 Degrees F Wire and Cable Item: Building Wire
Voltage: 600VAC Packaging: Wood Reel with Fiber Drum
Stranding: 19 Trade Designation: THHN
Length: 500 ft. Conductor Design: Stranded
Jacket Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 2 AWG, Wire Color Black, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.38 In., Packaging Wood Reel with Fiber Drum, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #20502101