Southwire
Building Wire, THHN, 2 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation
Mfr # 61016901
Zoro # G0210095
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 2 AWG
- Length 500 ft
- Voltage 600V AC
- Jacket Color Brown
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Red, PVC Insulation 411040504
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Red, PVC Insulation 411030504
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Beige, Nylon Jacket, PVC Insulation 32016801
- SOUTHWIRE Building Wire, 12 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Stranded Design, Green 22968201
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Yellow, Nylon Jacket, PVC Insulation 11584005
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation 27035501
- SOUTHWIRE 50' 142ACT Armor Cable 55278322
- SOUTHWIRE 50' 10Str BLK BLDG Wire 22973283
- SOUTHWIRE Wire Bldg 12Str Thhn 500Ft Grn 12GRN-STRX500
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Blue, Nylon Jacket, PVC Insulation 11582405
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation 11594901
- Southwire Building Wire