Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 2 AWG, Red, 500ft

  • Zoro #: G0210061
  • Mfr #: 20501301
$731.33
  • Wire Color: Red
  • Wire Type - Wire and Cable: THHN
  • Wire Size - Wire and Cable: 2 AWG
See full product details
This item ships free.

Southwire #20501301 Specifications

  • Zoro #: G0210061
  • Mfr #: 20501301
Wire Color: Red Wire Type - Wire and Cable: THHN
Wire Size - Wire and Cable: 2 AWG Voltage: 600V AC
Wire and Cable Item: Building Wire Wire Size (Wire and Cable): 2 AWG
Insulation Material: PVC Item: Building Wire
Spool Length: 500 ft. Packaging: Wood Reel with Fiber Drum
Number of Conductors: 1 Stranded / Solid: Stranded
Insulation Material (Wire and Cable): PVC Wire Type: THHN
Jacket Material - Wire and Cable: Nylon Standards: UL
Max. Amps: 115 Jacket Material: Nylon
Temp. Rating: 194 Degrees F Nominal Outside Dia.: 0.38 in
Stranding: 19 Wire Size: 2 AWG
Insulation Material - Wire and Cable: PVC Length: 500 ft
Trade Designation: THHN Conductor Design: Stranded
Jacket Color: Red Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 2 AWG, Wire Color Red, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.38 in, Packaging Wood Reel with Fiber Drum, Jacket Color Red, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #20501301