Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 3 AWG, Black, 500ft
  • Zoro #: G0210043
  • Mfr #: 24346901
$766.43
  • Wire Size: 3 AWG
  • Stranded / Solid: Stranded
  • Item: Building Wire
See full product details
This item ships free.

Southwire #24346901 Specifications

  • Zoro #: G0210043
  • Mfr #: 24346901
Wire Size: 3 AWG Stranded / Solid: Stranded
Item: Building Wire Spool Length: 500 ft.
Stranding: 19 Insulation Material (Wire and Cable): PVC
Insulation Material - Wire and Cable: PVC Wire Color: Black
Voltage: 600VAC Jacket Material: Nylon
Number of Conductors: 1 Max. Amps: 100
Wire Type: THHN Wire Size - Wire and Cable: 3 AWG
Wire and Cable Item: Building Wire Packaging: Plastic Spool
Nominal Outside Dia.: 0.35" Insulation Material: PVC
Standards: UL,E34382 Temp. Rating: 194 Degrees F
Jacket Material - Wire and Cable: Nylon Wire Type - Wire and Cable: THHN
Trade Designation: THHN Length: 500 ft.
Conductor Design: Stranded Jacket Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 3 AWG, Wire Color Black, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.35 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #24346901