Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 3 AWG, Red, 500ft
  • Zoro #: G0210016
  • Mfr #: 24348501
$536.16
  • Stranded / Solid: Stranded
  • Wire Color: Red
  • Stranding: 19
See full product details
This item ships free.

Southwire #24348501 Specifications

  • Zoro #: G0210016
  • Mfr #: 24348501
Stranded / Solid: Stranded Wire Color: Red
Stranding: 19 Spool Length: 500 ft.
Insulation Material - Wire and Cable: PVC Wire Type: THHN
Jacket Material - Wire and Cable: Nylon Wire Size: 3 AWG
Wire Size - Wire and Cable: 3 AWG Temp. Rating: 194 Degrees F
Number of Conductors: 1 Wire and Cable Item: Building Wire
Item: Building Wire Nominal Outside Dia.: 0.35"
Wire Type - Wire and Cable: THHN Jacket Material: Nylon
Insulation Material (Wire and Cable): PVC Voltage: 600VAC
Packaging: Plastic Spool Insulation Material: PVC
Standards: UL Max. Amps: 100
Trade Designation: THHN Conductor Design: Stranded
Length: 500 ft. Jacket Color: Red
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 3 AWG, Wire Color Red, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.35 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #24348501